Search Results for "wire strippers"

1021-1040 of 1117
557 - Scotchlok

3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.

  • MFR Part #: 7100166937
  • Total Availability: 4,265
  • Manufacturer: Scotchlok
  • Find: Similar Items
  • Pkg Sizes: 100 ($51.76) · 1,000 ($517.60) ·
557 - Minnesota Mining (3M)

Total Availability: In Stock

05400712264 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

  • MFR Part #: 7000005806
  • Total Availability: 54
05400712264 - Minnesota Mining (3M)

Total Availability: In Stock

5300 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

  • MFR Part #: 5300
  • Total Availability: 13
5300 - Minnesota Mining (3M)

Total Availability: In Stock

5301 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

  • MFR Part #: 5301
  • Total Availability: 50
5301 - Minnesota Mining (3M)

Total Availability: In Stock

5302 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

  • MFR Part #: 5302
  • Total Availability: 54
5302 - Minnesota Mining (3M)

Total Availability: In Stock

5303 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

  • MFR Part #: 5303
  • Total Availability: 109
5303 - Minnesota Mining (3M)

Total Availability: In Stock

8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 36
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848G - Unity Manufacturing

Total Availability: In Stock

8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

  • MFR Part #: 8848GNK
  • Total Availability: 36
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.91) ·
8848GNK - Unity Manufacturing

Total Availability: In Stock

F88GCPNK - Nvent Hoffman

Closure Plate Layin Wireway Without Knockouts, 8.00X8.00, Gray, Mild Steel

  • MFR Part #: F88GCPNK
  • Total Availability: 3
  • Manufacturer: Nvent Hoffman
  • Find: Similar Items
  • Pkg Sizes: 16 ($354.56) ·
F88GCPNK - Hoffman Enclosures, Inc.

Total Availability: In Stock

41100 - Rack-A-Tiers

Pullee

  • MFR Part #: 41100
  • Total Availability: 4
  • Manufacturer: Rack-A-Tiers
  • Find: Similar Items
  • Pkg Sizes: 1 ($23.83) ·
41100 - Rack-A-Tiers

Total Availability: In Stock

XHHW250BLPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Blue Color, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Spe

  • MFR Part #: XHHW250BLPCS
  • Total Availability: 24,893 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.58) ·
XHHW250BLPCS - Aluminum

Total Availability: In Stock

121236HSNK - Eaton

Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge

  • MFR Part #: 121236 HSNK
  • Total Availability: 11
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($225.57) ·
121236HSNK - Cooper B-Line/Cable Tray

Total Availability: In Stock

DWYT0805 - Arlington

Y Kit, Silver, 75 LB Capacity, 1.2 In Length, 0.4 In Diameter, 0.186 LB/Ea

  • MFR Part #: DWYT0805
  • Total Availability: 33
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 10 ($70.34) ·
DWYT0805 - Arlington Industries

Total Availability: In Stock

XHHW750YLPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 750 MCM Conductor Size, 435 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1.075 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S

  • MFR Part #: XHHW750YLPCS
  • Total Availability: 17,259 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.24) ·
XHHW750YLPCS - Aluminum

Total Availability: In Stock

THHN350BRPCS - Copper

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 Kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 797 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede

  • MFR Part #: 95306702
  • Total Availability: 54,834 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($12.57) ·
THHN350BRPCS - Copper

Total Availability: In Stock

TYD15X2WPG6 - Ty-Duct

Wiring Duct Wide Slot, 1.5 Inches X 2 Inches, Gray PVC

  • MFR Part #: TYD15X2WPG6
  • Total Availability: 60 Feet
  • Manufacturer: Ty-Duct
  • Find: Similar Items
  • Pkg Sizes: 6 Feet ($73.08) · 120 Feet ($1,461.60) ·
TYD15X2WPG6 - Abb Installation Products, Inc

Total Availability: In Stock

6624GRTNK - Unity

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 11 LB

  • MFR Part #: 6624GRTNK
  • Total Availability: 138
  • Manufacturer: Unity
  • Find: Similar Items
  • Pkg Sizes: 1 ($110.60) ·
6624GRTNK - Unity Manufacturing

Total Availability: In Stock

TM0B100P - Nsi

Terminator Orange/Blue Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 22-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.

  • MFR Part #: TM-OB-100P
  • Total Availability: 254
TM0B100P - Nsi Industries

Total Availability: In Stock

TM0B500J - Nsi

Terminator Orange/Blue Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 22-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.

  • MFR Part #: TM-OB-500J
  • Total Availability: 548
TM0B500J - Nsi Industries

Total Availability: In Stock

XHHW5000RPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Orange Color, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S

  • MFR Part #: XHHW5000RPCS
  • Total Availability: 33,641 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.86) ·
XHHW5000RPCS - Aluminum

Total Availability: In Stock

557 - Scotchlok

3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.

MFR Part #:
7100166937
Manufacturer:
Scotchlok
Local Availability:
Out Of Stock
Total Availability:
4,265 Each
Pkg Sizes:
100 Each ($51.76)
1,000 Each ($517.60)
05400712264 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

MFR Part #:
7000005806
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
54 Each
Pkg Sizes:
1 Each ($118.58)
5300 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

MFR Part #:
5300
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($61.69)
5301 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

MFR Part #:
5301
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
1 Each ($96.95)
5302 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

MFR Part #:
5302
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
54 Each
Pkg Sizes:
1 Each ($118.58)
5303 - 3M

3M™ Motor Lead Pigtail Splicing Kits 5300 Series Are Designed For Splicing Motor Lead Cables to Incoming Feeder Cables, Including The Accommodation Of Pigtail (Stub) Connections At 1000 Volts and Less. The Splice’S Main Component, The Slip-On Lug Cover, Is Made From Epdm Rubber. Mastic Strips Are Used For The Moisture Seal.These Kits Are Designed to Be Used With Copper Compression, One-Hole Lugs. After Being Crimped Onto The Cables, The Lugs Are Bolted Together In A Pigtail Configuration, Then Insulated An

MFR Part #:
5303
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
109 Each
Pkg Sizes:
1 Each ($154.34)
8848G - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
1 Each ($159.91)
8848GNK - Unity

Unity 8848GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H

MFR Part #:
8848GNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
1 Each ($159.91)
F88GCPNK - Nvent Hoffman

Closure Plate Layin Wireway Without Knockouts, 8.00X8.00, Gray, Mild Steel

MFR Part #:
F88GCPNK
Manufacturer:
Nvent Hoffman
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
16 Each ($354.56)

MFR Part #:
41100
Manufacturer:
Rack-A-Tiers
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($23.83)
XHHW250BLPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Blue Color, Aluminum Conductor Material, 250 MCM Conductor Size, 230 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.655 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Spe

MFR Part #:
XHHW250BLPCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
24,893 Feet
Pkg Sizes:
1 Foot ($1.58)
121236HSNK - Eaton

Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, HSNK Wireway, Thru Holes, No Knockouts, Hinged Cover, Nema 1, Steel, Hinged, Ansi 61 Gray, 14 Gauge

MFR Part #:
121236 HSNK
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
11 Each
Pkg Sizes:
1 Each ($225.57)
DWYT0805 - Arlington

Y Kit, Silver, 75 LB Capacity, 1.2 In Length, 0.4 In Diameter, 0.186 LB/Ea

MFR Part #:
DWYT0805
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
10 Each ($70.34)
XHHW750YLPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Yellow Color, Aluminum Conductor Material, 750 MCM Conductor Size, 435 A Current Rating, Polyethylene Insulation Material, 80 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1.075 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S

MFR Part #:
XHHW750YLPCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
17,259 Feet
Pkg Sizes:
1 Foot ($4.24)
THHN350BRPCS - Copper

THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Brown, Copper Conductor Material, 350 Kcmil Conductor Size, 260 A (60°C);310 A (75°C);350 A (90°C) Current Rating, PVC Insulation Material, 60 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 797 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Fede

MFR Part #:
95306702
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
54,834 Feet
Pkg Sizes:
1 Foot ($12.57)
TYD15X2WPG6 - Ty-Duct

Wiring Duct Wide Slot, 1.5 Inches X 2 Inches, Gray PVC

MFR Part #:
TYD15X2WPG6
Manufacturer:
Ty-Duct
Local Availability:
Out Of Stock
Total Availability:
60 Feet
Pkg Sizes:
6 Feet ($73.08)
120 Feet ($1,461.60)
6624GRTNK - Unity

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 24 In Overall Length, 6 In Overall Height, 6 In Overall Width, Powder Coated, 11 LB

MFR Part #:
6624GRTNK
Manufacturer:
Unity
Local Availability:
Out Of Stock
Total Availability:
138 Each
Pkg Sizes:
1 Each ($110.60)
TM0B100P - Nsi

Terminator Orange/Blue Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 22-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.

MFR Part #:
TM-OB-100P
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
254 Each
Pkg Sizes:
1 Each ($16.18)
TM0B500J - Nsi

Terminator Orange/Blue Premium Wire Connectors With Steel Springs, Rated For Copper Wire In 22-12 Awg Wire Range. Dual Color Coding Means One Premium Wire Connector Does The Job Of Two Standard Connectors In Most Applications.

MFR Part #:
TM-OB-500J
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
548 Each
Pkg Sizes:
1 Each ($71.99)
XHHW5000RPCS - Aluminum

Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Orange Color, Aluminum Conductor Material, 500 MCM Conductor Size, 350 A Current Rating, Polyethylene Insulation Material, 65 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 0.870 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal S

MFR Part #:
XHHW5000RPCS
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
33,641 Feet
Pkg Sizes:
1 Foot ($2.86)

Begin Live Chat